Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 REC 18-22AWG PTPBR 42068-1

FASTON 110 REC 18-22AWG PTPBR (Discontinued)

  • Mfr # 42068-1
  • Zoro # G800966862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42068-1
Zoro #
G800966862
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 - 18 AWG
Overall Length
.635 in
Receptacle Stock Thickness
.01 in
Wire Insulation Diameter (Max)
.1 in
Accepts Wire Insulation Diameter Range
.06 - .1 in
Mating Tab Thickness
.02 in
Mating Tab Width
.11 in

Details

Terminal Type
Receptacle
Connection Capacity
Single
Barrel Type
Open
Crimp Type
F-Crimp
Wire/Cable Type
Discrete Wire
Terminal Orientation
Straight
UL Rating
Listed
FASTON
Yes
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
Fully Insulated
No
Terminal & Splice Style
Receptacle
CSA Certified
Yes
Contact Base Material
Brass
Wire Insulation Support
With
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.