Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 REC 22-18 AWG TPBR LP 140719-2

FASTON 110 REC 22-18 AWG TPBR LP (Discontinued)

  • Mfr # 140719-2
  • Zoro # G300965518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140719-2
Zoro #
G300965518
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
22 - 18 AWG
Overall Length
.634 in
Mating Tab Thickness
.02 in
Accepts Wire Insulation Diameter Range
.059 - .098 in
Mating Tab Width
.11 in
Receptacle Stock Thickness
.01 in
Wire Insulation Diameter (Max)
.098 in

Details

Terminal Type
Receptacle
Plating Material
Tin
Connection Capacity
Single
Wire Insulation Support
With
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Terminal & Splice Style
Receptacle
UL Rating
Listed
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Mating Retention Type
Dimple
CSA Certified
Yes
Fully Insulated
No
Barrel Type
Open
FASTON
Yes
Terminal Orientation
Straight
Disconnect Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.