Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 110 REC 24-22 AWG  PTPBR 42415-1

FASTON 110 REC 24-22 AWG PTPBR (Discontinued)

  • Mfr # 42415-1
  • Zoro # G100966180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42415-1
Zoro #
G100966180
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.2-.41 mm2
Overall Length
.635 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.06 in
Mating Tab Thickness
.016 in
Receptacle Stock Thickness
.01 in
Accepts Wire Insulation Diameter Range
.04 - .06 in

Details

Terminal Type
Receptacle
Connection Capacity
Single
Crimp Type
F-Crimp
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Disconnect Type
Quick Connect
Plating Material
Tin
Fully Insulated
No
UL Rating
Listed
Contact Base Material
Brass
Barrel Type
Open
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Terminates To
Wire & Cable
FASTON
Yes
Wire Insulation Support
With
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.