Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .110 RECEPTACLE 20-16 AWG TPBR

  • Mfr # 62191-1

  • Zoro # G500966261


product price: $0.09
/ea
Sold in multiples of 7000 for $630.00

Key Features

Wire Size
20 - 16 AWG
Overall Length
.635 in
Terminal Type
Receptacle
Connection Capacity
Single
Receptacle Stock Thickness
.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62191-1
Zoro #
G500966261
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.635 in
Receptacle Stock Thickness
.01 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.02 in
Accepts Wire Insulation Diameter Range
.15 - .17 in
Mating Tab Width
.11 in

Details

Terminal Type
Receptacle
Connection Capacity
Single
FASTON
Yes
Wire/Cable Type
Discrete Wire
Terminal Orientation
Straight
Contact Base Material
Brass
Plating Material
Tin
Wire Insulation Support
With
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Disconnect Type
Quick Connect
UL Rating
Listed
Discrete Wire Type
Stranded
Barrel Type
Open
Fully Insulated
No
CSA Certified
Yes
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.