Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .110 SERIES (2.8 MM) TAB BR

  • Mfr # 62061-2

  • Zoro # G000941638


product price: $0.30
/ea
Sold in multiples of 1200 for $360.00

Key Features

Stud Size
1/8 in
Application
Printed Circuit Board
Mounting Type
Stud Mount
Max. Temp.
230 Degrees F
Terminal Type
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62061-2
Zoro #
G000941638
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/8 in

Details

Application
Printed Circuit Board
Mounting Type
Stud Mount
Max. Temp.
230 Degrees F
Terminal Type
Tab
Connection Type
Through Hole
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.