Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 110 TERMINAL REC 22-18 AWG PTPBR

  • Mfr # 42470-1

  • Zoro # G300926748


product price: $0.23
/ea
Sold in multiples of 900 for $207.00

Key Features

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
0.32 to 0.82 mm²
Overall Length
0.685 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42470-1
Zoro #
G300926748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.685 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
0.32 to 0.82 mm²
Seam
Open
Features
Wire Insulation Support
Terminal Type
Quick Connect Receptacle
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Insulation Dia
0.079 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.