Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 187 16-20AWG NPST 42373-3

FASTON 187 16-20AWG NPST (Discontinued)

  • Mfr # 42373-3
  • Zoro # G500979568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42373-3
Zoro #
G500979568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.47 in

Details

Insulation Type
Non-Insulated
Wire Range
0.51 to 1.31 mm²
Connection Type
F-Crimp
Seam
Open
Terminal Type
Quick Disconnect Receptacle
Standards
CSA Certified; UL Rating
Wire Type
Stranded
Application
Wire & Cable
Connection Material
Steel
Contact Plating Material
Nickel
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.