Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .187 FLAG REC 20-16 AWG TPBR 170141-2

FASTON .187 FLAG REC 20-16 AWG TPBR (Discontinued)

  • Mfr # 170141-2
  • Zoro # G700965460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170141-2
Zoro #
G700965460
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.531 in
Accepts Wire Insulation Diameter Range
.11 - .17 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.012 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
UL Rating
Listed
Contact Base Material
Brass
Insertion Force
Normal
Barrel Type
Open
Fully Insulated
No
FASTON
Yes
Terminal & Splice Style
Receptacle
Disconnect Type
Quick Connect
Crimp Type
F-Crimp
Terminal Orientation
Flag
Wire Insulation Support
With
Plating Material
Tin
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Mating Retention Type
Dimple
Terminates To
Wire & Cable
Connection Capacity
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.