
FASTON 187 FLAG REC 22-18 AWG BR
Mfr # 62085-1
Zoro # G300980047
product price: $0.12
/eaSold in multiples of 4000 for $480.00
Key Features
Insulation Type
Non-Insulated
Terminal Type
Flag
Connection Type
F-Crimp
Connection Material
Brass
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62085-1
Zoro #
G300980047
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.475 in
Details
Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Terminal Type
Flag
Connection Type
F-Crimp
Connection Material
Brass
Seam
Open
Features
Wire Insulation Support
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Wire Range
0.32 to 0.82 mm²
Insulation Dia
0.06 to 0.091 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.