Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 FLAG RECEPTACLE 18-14 AWG BR

  • Mfr # 63512-1

  • Zoro # G800979787


product price: $0.11
/ea
Sold in multiples of 5000 for $550.00

Key Features

Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63512-1
Zoro #
G800979787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.43 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Connection Material
Brass
Features
Wire Insulation Support
Wire Range
0.82 to 2.08 mm²
Seam
Open
Connection Type
F-Crimp
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.06 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.