
FASTON 187 FLAG RECEPTACLE 20-16 AWG BR (Discontinued)
- Mfr # 42618-1
- Zoro # G700979856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42618-1
Zoro #
G700979856
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.53 in
Details
Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Connection Material
Brass
Seam
Open
Connection Type
Tab-Lok
Wire Range
0.51 to 1.31 mm²
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Terminal Type
Flag
Application
Wire & Cable
Insulation Dia
0.11 to 0.17 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.