
FASTON 187 REC 0.5-1.0 MM2 .032X13.97 BR (Discontinued)
- Mfr # 881623-8
- Zoro # G200980239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881623-8
Zoro #
G200980239
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
0.594 in
Details
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.51 to 1.03 mm²
Seam
Open
Max. Temp.
194 Degrees F
Standards
UL Rating
Features
Wire Insulation Support
Connection Material
Brass
Terminal Type
Quick Connect Receptacle
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Unplated
Insulation Dia
0.079 to 0.13 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.