Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 187 REC 20-16 0.32 X 13.97 TPBR 170037-2

FASTON 187 REC 20-16 0.32 X 13.97 TPBR (Discontinued)

  • Mfr # 170037-2
  • Zoro # G600965300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170037-2
Zoro #
G600965300
UPC #
-
Country of Origin
China

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.653 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
Wire Insulation Diameter (Max)
.13 in
Receptacle Stock Thickness
.012 in
Mating Tab Thickness
.02 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
Barrel Type
Open
Wire Insulation Support
With
Mating Retention Type
Dimple
Connection Capacity
Single
Insertion Force
Normal
UL Rating
Listed
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
CSA Certified
Yes
Contact Base Material
Brass
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
FASTON
Yes
Disconnect Type
Quick Connect
Fully Insulated
No
Wire/Cable Type
Discrete Wire
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.