Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 187 REC 20-16 AWG .81 X .032 TPBR 60196-2

FASTON 187 REC 20-16 AWG .81 X .032 TPBR (Discontinued)

  • Mfr # 60196-2
  • Zoro # G500966209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60196-2
Zoro #
G500966209
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.59 in
Mating Tab Width
.187 in
Plating Thickness
40 µin
Accepts Wire Insulation Diameter Range
.09 - .13 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.012 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Contact Base Material
Brass
Barrel Type
Open
UL Rating
Listed
Wire Insulation Support
With
Connection Capacity
Single
FASTON
Yes
Discrete Wire Type
Stranded
Insertion Force
Normal
Crimp Type
F-Crimp
Mating Retention Type
Dimple
Fully Insulated
No
CSA Certified
Yes
Terminates To
Wire & Cable
Plating Material
Tin
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.