
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
360010-1
Zoro #
G000957288
UPC #
-
Country of Origin
China
Dimensions
Length
35.69 mm
Details
Item
Terminal Housing
Color
Natural
Material
Nylon
Insulated
No
Terminal Type
Receptacle
Hole Center to Center
6.35 mm
Number of Contacts
3
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.