Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 187 REC HSG 3CIR NAYLON RED

  • Mfr # 520212-2

  • Zoro # G700957335


product price: $0.40
/ea
Sold in multiples of 400 for $160.00

Key Features

Material
Nylon
Length
1.66 in
Color
Red
Terminal Type
Receptacle
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520212-2
Zoro #
G700957335
UPC #
-
Country of Origin
United States

Dimensions

Length
1.66 in

Details

Item
Terminal Housing
Material
Nylon
Color
Red
Terminal Type
Receptacle
Number of Contacts
3
Insulated
No
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.