Zoro Homepage
This item is Discontinued.
Te Connectivity FASTON 187 RECEPTACLE 0.5-1.5 MM2   TPBR 5-160493-2

FASTON 187 RECEPTACLE 0.5-1.5 MM2 TPBR (Discontinued)

  • Mfr # 5-160493-2
  • Zoro # G200966356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160493-2
Zoro #
G200966356
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.63 in
Plating Thickness
39.37 µin
Accepts Wire Insulation Diameter Range
.09 - .13 in
Receptacle Stock Thickness
.012 in
Mating Tab Width
.187 in
Mating Tab Thickness
.02 in
Wire Insulation Diameter (Max)
.13 in

Details

Terminal Type
Receptacle
Finish
Matte
Wire/Cable Type
Discrete Wire
Operating Temperature Range
105 °C
Terminal & Splice Style
Receptacle
Connection Capacity
Single
Terminal Orientation
Straight
Terminates To
Wire & Cable
FASTON
Yes
Fully Insulated
No
Line
FASTON .187
Contact Base Material
Brass
Plating Material
Tin
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
UL Rating
Listed
Wire Insulation Support
With
Insertion Force
Normal
Mating Retention Type
Dimple
Disconnect Type
Quick Connect
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.