Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .187 RECEPTACLE 18-14 AWG  TPBR 1217244-2

FASTON .187 RECEPTACLE 18-14 AWG TPBR (Discontinued)

  • Mfr # 1217244-2
  • Zoro # G500965875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217244-2
Zoro #
G500965875
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.535 in
Plating Thickness
40 µin
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.1 - .155 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.155 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
FASTON
Yes
Line
Budget
Terminal & Splice Style
Receptacle
Connection Capacity
Single
Terminal Orientation
Flag
Plating Material
Tin
Discrete Wire Type
Stranded
CSA Certified
Yes
Wire Insulation Support
With
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Fully Insulated
No
Crimp Type
F-Crimp
Disconnect Type
Quick Connect
UL Rating
Listed
Insertion Force
Normal
Terminates To
Wire & Cable
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.