Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 187 RECEPTACLE 20-16 AWG TPBR 42799-2

FASTON 187 RECEPTACLE 20-16 AWG TPBR (Discontinued)

  • Mfr # 42799-2
  • Zoro # G900966632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42799-2
Zoro #
G900966632
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.475 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.012 in
Plating Thickness
40 µin
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
UL Rating
Listed
Discrete Wire Type
Stranded
CSA Certified
Yes
Connection Capacity
Single
Terminal Orientation
Straight
Wire Insulation Support
Without
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Crimp Type
F-Crimp
Barrel Type
Open
Insertion Force
Normal
Plating Material
Tin
Fully Insulated
No
Terminal & Splice Style
Receptacle
FASTON
Yes
Terminates To
Wire & Cable
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.