Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .187 RECEPTACLE 20-16 AWG  TPBR 61969-1

FASTON .187 RECEPTACLE 20-16 AWG TPBR (Discontinued)

  • Mfr # 61969-1
  • Zoro # G100966548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61969-1
Zoro #
G100966548
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.475 in
Receptacle Stock Thickness
.012 in
Plating Thickness
40 µin
Mating Tab Thickness
.032 in
Mating Tab Width
.187 in

Details

Terminal Type
Receptacle
FASTON
Yes
Connection Capacity
Single
Fully Insulated
No
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Disconnect Type
Quick Connect
UL Rating
Listed
Plating Material
Tin
Discrete Wire Type
Stranded
Barrel Type
Open
Crimp Type
F-Crimp
Wire Insulation Support
Without
Insertion Force
Normal
CSA Certified
Yes
Terminates To
Wire & Cable
Mating Retention Type
Dimple
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.