
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61951-1
Zoro #
G500966674
UPC #
-
Country of Origin
United States
Dimensions
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.02 in
Plating Thickness
40 µin
PCB Hole Diameter
.165 in
Mating Tab Width
.187 in
Stud Diameter
.13 in
Details
Terminal Type
Tab
Terminal Orientation
Flag
Terminal Angle
90°
Terminates To
Printed Circuit Board
Stud Hole
Yes
Mounting Style
Stud Mount
Terminal & Splice Style
Tab
Operating Temperature Range
-22 230 °F
Termination Method
Through Hole
Plating Material
Tin
Underplating Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.