
FASTON 187 TAB .0198 X .889 ELECTRO TPBR (Discontinued)
- Mfr # 170001-3
- Zoro # G900941745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170001-3
Zoro #
G900941745
UPC #
-
Country of Origin
Japan
Dimensions
Stud Size
0.13 in
Details
Item
Tab
Terminal Type
Flag
Application
Printed Circuit Board
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Orientation
90 °
Contact Plating Material
Tin
Mounting Type
Stud Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.