Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 187 TAB 18-14 AWG  BR 60850-1

FASTON 187 TAB 18-14 AWG BR (Discontinued)

  • Mfr # 60850-1
  • Zoro # G400941214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60850-1
Zoro #
G400941214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.675 in

Details

Insulation Type
Non-Insulated
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Seam
Open
Terminal Type
Quick Connect Tab
Wire Type
Stranded, Discrete Wire
Standards
CSA Certified; UL Rating
Connection Material
Brass
Features
Wire Insulation Support
Application
Wire & Cable
Insulation Dia
0.12 to 0.15 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.