Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .187 TAB 18-14 AWG TPBR 61687-2

FASTON .187 TAB 18-14 AWG TPBR (Discontinued)

  • Mfr # 61687-2
  • Zoro # G200941704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61687-2
Zoro #
G200941704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.675 in

Details

Insulation Type
Non-Insulated
Wire Range
18 to 14 AWG
Connection Type
F-Crimp
Seam
Open
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Features
Wire Insulation Support
Standards
CSA Certified; UL Rating
Terminal Type
Quick Connect Tab
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.12 to 0.15 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.