
FASTON 187/250 REC HSG 3 CIR NYLON NAT (Discontinued)
- Mfr # 1969116-1
- Zoro # G400956447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969116-1
Zoro #
G400956447
UPC #
-
Country of Origin
China
Dimensions
Length
0.9 in
Details
Item
Terminal Housing
Color
Natural
Material
Nylon
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Number of Contacts
3
Hole Center to Center
12.67 mm
Insulated
No
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.