Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 205 TERMINAL-FLAG REC 20-16AWG BR 42199-1

FASTON 205 TERMINAL-FLAG REC 20-16AWG BR (Discontinued)

  • Mfr # 42199-1
  • Zoro # G000927519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42199-1
Zoro #
G000927519
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.53 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Connection Material
Brass
Terminal Type
Flag
Features
Wire Insulation Support
Connection Type
Tab-Lok
Wire Type
Stranded, Discrete Wire
Seam
Open
Standards
CSA Certified; UL Rating
Wire Range
0.51 to 1.31 mm²
Application
Wire & Cable
Insulation Dia
0.11 to 0.17 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.