
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63968-1
Zoro #
G200966776
UPC #
-
Country of Origin
United States
Dimensions
Receptacle Stock Thickness
.016 in
PCB Hole Diameter
.055 in
Plating Thickness
100 µin
Terminal Size
5.2, 6.35
Mating Tab Thickness
.025 in, .031 in
Height Off PCB
8.38 mm
Mating Tab Width
.25 in, .205 in
PCB Thickness (Recommended)
.062 in
Details
Terminal Type
Receptacle
Stud Hole
No
Extension Below Board
.15 in, 3.81 mm
Insertion Force
Low
Terminal Angle
Straight
Contact Plating Material
Tin
Terminates To
Printed Circuit Board
Wire Insulation Support
Without
Connection Capacity
Single
Terminal & Splice Style
Receptacle
Termination Method
Through Hole - Solder
Plating Material
Tin
Underplating Material
Nickel
Terminal Orientation
Straight
Line
Budget
Operating Temperature Range
-40 221 °F
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.