Zoro Homepage

FASTON 205/250 PCB MOUNTED TPBR

  • Mfr # 1217080-1

  • Zoro # G500965554


product price: $0.24
/ea
Sold in multiples of 385 for $92.40

Key Features

Terminal Type
Receptacle
Plating Material
Tin
PCB Hole Diameter
.055 in
Stud Hole
No
Receptacle Stock Thickness
.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217080-1
Zoro #
G500965554
UPC #
-
Country of Origin
United States

Dimensions

PCB Hole Diameter
.055 in
Receptacle Stock Thickness
.016 in
Height Off PCB
8.38 mm
Mating Tab Thickness
.031 in, .025 in
Terminal Size
6.35, 5.2
Plating Thickness
100 µin
Mating Tab Width
.25 in, .205 in
PCB Thickness (Recommended)
.062 in

Details

Terminal Type
Receptacle
Plating Material
Tin
Stud Hole
No
Extension Below Board
.15 in, 3.81 mm
Terminates To
Printed Circuit Board
Operating Temperature Range
-40 221 °F
Termination Method
Through Hole - Solder
Terminal Angle
Straight
Underplating Material
Nickel, Copper
Contact Plating Material
Tin
Connection Capacity
Single
Terminal Orientation
Straight
Line
Budget
Terminal & Splice Style
Receptacle
Insertion Force
Low
Wire Insulation Support
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.