Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 205/250 PCB MOUNTED TPBR

  • Mfr # 63994-1

  • Zoro # G700967068


product price: $0.18
/ea
Sold in multiples of 2800 for $504.00

Key Features

Terminal Type
Receptacle
Plating Thickness
100 µin
PCB Thickness (Recommended)
.062 in
Terminal & Splice Style
Receptacle
Mating Tab Thickness
.025 in, .031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63994-1
Zoro #
G700967068
UPC #
-
Country of Origin
United States

Dimensions

Plating Thickness
100 µin
PCB Thickness (Recommended)
.062 in
Mating Tab Thickness
.025 in, .031 in
Height Off PCB
8.38 mm
Terminal Size
6.35, 5.2
Receptacle Stock Thickness
.016 in
PCB Hole Diameter
.055 in
Mating Tab Width
.205 in, .25 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Connection Capacity
Single
Termination Method
Through Hole - Solder
Terminates To
Printed Circuit Board
Plating Material
Tin
Underplating Material
Nickel
Wire Insulation Support
Without
Stud Hole
No
Line
Budget
Contact Plating Material
Tin
Operating Temperature Range
-22 230 °F
Insertion Force
Low
Terminal Orientation
Straight
Terminal Angle
Straight
Extension Below Board
.15 in, 3.81 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.