Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 10-14AWG TPBR

  • Mfr # 62090-1

  • Zoro # G300967130


product price: $0.46
/ea
Sold in multiples of 148 for $68.08

Key Features

Wire Size
2.08-5.26 mm2
Overall Length
.77 in
Terminal Type
Receptacle
Disconnect Type
Quick Connect
Wire Insulation Support
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62090-1
Zoro #
G300967130
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2.08-5.26 mm2
Overall Length
.77 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
Wire Insulation Diameter (Max)
.2 in
Receptacle Stock Thickness
.015 in
Mating Tab Width
.25 in
Plating Thickness
40 µin

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
Wire Insulation Support
With
Discrete Wire Type
Stranded
UL Rating
Listed
Wire/Cable Type
Discrete Wire
Barrel Type
Open
Mating Retention Type
Dimple
Connection Capacity
Single
CSA Certified
Yes
Insertion Force
Normal
Fully Insulated
No
FASTON
Yes
Terminal Orientation
Straight
Terminates To
Wire & Cable
Plating Material
Tin
Contact Base Material
Brass
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.