Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 1.0-2.5MM PB 160916-3

FASTON 250 1.0-2.5MM PB (Discontinued)

  • Mfr # 160916-3
  • Zoro # G900965451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160916-3
Zoro #
G900965451
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.748 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.083 - .122 in
Wire Insulation Diameter (Max)
.122 in

Details

Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
Operating Temperature Range
194 °F
Barrel Type
Open
UL Rating
Listed
FASTON
Yes
Discrete Wire Type
Stranded
Wire Insulation Support
With
Connection Capacity
Single
Line
Premier
Insertion Force
Low
Fully Insulated
No
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Mating Retention Type
Dimple
Plating Material
Unplated
Disconnect Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.