Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 14-18AWG TPBR 60279-2

FASTON 250 14-18AWG TPBR (Discontinued)

  • Mfr # 60279-2
  • Zoro # G600966369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60279-2
Zoro #
G600966369
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.82-2.08 mm2
Overall Length
.81 in
Plating Thickness
40 µin
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.17 in
Accepts Wire Insulation Diameter Range
.12 - .17 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
FASTON
Yes
Connection Capacity
Single
Wire/Cable Type
Discrete Wire
CSA Certified
Yes
Barrel Type
Open
Contact Base Material
Brass
Discrete Wire Type
Stranded
Insertion Force
Low
Plating Material
Tin
Fully Insulated
No
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight
UL Rating
Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.