Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .250  (6.3 MM)    0.8 X 18.80 BR 181953-1

FASTON .250 (6.3 MM) 0.8 X 18.80 BR (Discontinued)

  • Mfr # 181953-1
  • Zoro # G500979773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181953-1
Zoro #
G500979773
UPC #
-
Country of Origin
Switzerland

Dimensions

Stud Size
0.161 in

Details

Item
Tab
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Terminal Type
Flag
Application
Printed Circuit Board
Contact Plating Material
Unplated
Mounting Type
Stud Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.