Zoro Homepage

FASTON 250 (6.3 MM) REC 14-12 AWG TPBR

  • Mfr # 41829

  • Zoro # G300966553


product price: $0.47
/ea
Sold in multiples of 189 for $88.83

Key Features

Wire Size
2.1-3.31 mm2
Overall Length
.815 in
Terminal Type
Receptacle
Terminal Orientation
Straight
UL Rating
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41829
Zoro #
G300966553
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
2.1-3.31 mm2
Overall Length
.815 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.16 in
Accepts Wire Insulation Diameter Range
.11 - .21 in
Receptacle Stock Thickness
.018 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
UL Rating
Listed
Barrel Type
Open
Disconnect Type
Quick Disconnect
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Fully Insulated
No
Plating Material
Tin
Terminates To
Wire & Cable
Wire Insulation Support
With
CSA Certified
Yes
Insertion Force
Normal
Line
Premier
Connection Capacity
Single
Crimp Type
F-Crimp
Contact Base Material
Brass
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.