
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41802
Zoro #
G100966685
UPC #
-
Country of Origin
China
Dimensions
Wire Size
18 - 12 AWG
Overall Length
.67 in
Accepts Wire Insulation Diameter Range
.11 - .21 in
Receptacle Stock Thickness
.0173 in
Plating Thickness
40 µin
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.