Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 BOOT FLAG NYLON NAT

  • Mfr # 180984

  • Zoro # G700979757


product price: $0.17
/ea
Sold in multiples of 486 for $82.62

Key Features

Insulation Color
Natural
Insulation Type
Non-Insulated
Terminal Type
Flag
Application
Wire/Cable
Overall Length
1.582 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180984
Zoro #
G700979757
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.582 in

Details

Item
Receptacle
Insulation Color
Natural
Insulation Type
Non-Insulated
Terminal Type
Flag
Application
Wire/Cable
Mounting Type
Free Hanging
Insulation Dia
8.36 mm²
Maximum Operating Temperature
221 Degrees F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.