Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 FLAG INS POD NYLON NAT LP

  • Mfr # 1-480307-8

  • Zoro # G800979442


product price: $0.30
/ea
Sold in multiples of 400 for $120.00

Key Features

Insulation Color
Natural
Connection Material
Nylon 6
Overall Length
2.032 in
Insulation Dia
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480307-8
Zoro #
G800979442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.032 in

Details

Item
Terminal Housing
Insulation Color
Natural
Connection Material
Nylon 6
Insulation Dia
0.21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.