Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 FLAG REC 12-10 AWG NPSTL

  • Mfr # 42563-9

  • Zoro # G000979891


product price: $0.18
/ea
Sold in multiples of 3500 for $630.00

Key Features

Insulation Type
Non-Insulated
Connection Material
Steel
Seam
Open
Overall Length
0.67 in
Terminal Type
Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42563-9
Zoro #
G000979891
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.67 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Connection Material
Steel
Seam
Open
Terminal Type
Flag
Max. Temp.
86 Degrees F
Connection Type
Tab-Lok
Wire Type
Stranded, Discrete Wire
Wire Range
3.31 to 5.26 mm²
Features
Wire Insulation Support
Contact Plating Material
Nickel
Insulation Dia
0.11 to 0.21 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.