Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 FLAG REC 12-10 AWG TPBR 42563-2

FASTON 250 FLAG REC 12-10 AWG TPBR (Discontinued)

  • Mfr # 42563-2
  • Zoro # G500966537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42563-2
Zoro #
G500966537
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 - 10 AWG
Overall Length
.67 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.21 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.11 - .21 in
Locking Lance Height
.04 in
Plating Thickness
40 µin

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Barrel Type
Open
Wire Insulation Support
With
Crimp Type
Tab-Lok
Disconnect Type
Quick Connect
Fully Insulated
No
UL Rating
Listed
Insertion Force
Normal
Plating Material
Tin
FASTON
Yes
Mating Retention Type
Locking Lance, Dimple
Wire/Cable Type
Discrete Wire
Terminal Orientation
Flag
CSA Certified
Yes
Operating Temperature Range
20 30 °C
Line
Premier
Connection Capacity
Single
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.