Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .250 FLAG REC 12-10 AWG  TPBR 60583-2

FASTON .250 FLAG REC 12-10 AWG TPBR (Discontinued)

  • Mfr # 60583-2
  • Zoro # G400966750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60583-2
Zoro #
G400966750
UPC #
-
Country of Origin
Japan

Dimensions

Accepts Wire Insulation Diameter Range
.11 - .21 in
Wire Insulation Diameter (Max)
.21 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.018 in

Details

Terminal Type
Receptacle
Mating Retention Type
Dimple
Insertion Force
Normal
Plating Material
Tin
Fully Insulated
No
Discrete Wire Type
Stranded
Disconnect Type
Quick Connect
Contact Base Material
Brass
Wire Insulation Support
With
Crimp Type
Tab-Lok
Terminal & Splice Style
Receptacle
FASTON
Yes
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Terminal Orientation
Flag

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.