Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 12-10 AWG TPBR

  • Mfr # 60960-3

  • Zoro # G800966558


product price: $0.43
/ea
Sold in multiples of 1800 for $774.00

Key Features

Wire Size
12 - 10 AWG
Overall Length
.608 in
Terminal Type
Receptacle
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60960-3
Zoro #
G800966558
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 - 10 AWG
Overall Length
.608 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.0177 in
Mating Tab Thickness
.032 in
Plating Thickness
40 µin

Details

Terminal Type
Receptacle
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
CSA Certified
Yes
Discrete Wire Type
Stranded
Disconnect Type
Quick Connect
Mating Retention Type
Dimple
Insertion Force
Normal
FASTON
Yes
Wire Insulation Support
Without
Plating Material
Tin
Terminal & Splice Style
Receptacle
Terminal Orientation
Flag
Barrel Type
Open
Fully Insulated
No
UL Rating
Listed
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.