Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 12-10 AWG TPPHBZ

  • Mfr # 62057-8

  • Zoro # G500979834


product price: $0.20
/ea
Sold in multiples of 4000 for $800.00

Key Features

Maximum Wire Size
10 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Phosphor Bronze
Standards
CSA Certified; UL Rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62057-8
Zoro #
G500979834
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Overall Length
0.67 in

Details

Item
Flag Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Phosphor Bronze
Standards
CSA Certified; UL Rating
Seam
Open
Wire Type
Stranded, Discrete Wire
Terminal Orientation
Left handed
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.