Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 18-12 AWG TPBR

  • Mfr # 62056-4

  • Zoro # G700966924


product price: $0.16
/ea
Sold in multiples of 4000 for $640.00

Key Features

Wire Size
18 - 12 AWG
Overall Length
.67 in
Terminal Type
Receptacle
CSA Certified
Yes
Wire/Cable Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62056-4
Zoro #
G700966924
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 - 12 AWG
Overall Length
.67 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Plating Thickness
40 µin

Details

Terminal Type
Receptacle
CSA Certified
Yes
Wire/Cable Type
Discrete Wire
Terminal Orientation
Flag
Barrel Type
Open
Disconnect Type
Quick Connect
FASTON
Yes
Plating Material
Tin
Discrete Wire Type
Stranded
Insertion Force
Low
Mating Retention Type
Dimple
Wire Insulation Support
Without
Line
Premier
Terminal & Splice Style
Receptacle
Fully Insulated
No
UL Rating
Listed
Crimp Type
Tab-Lok
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.