Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 FLAG REC 18-14 AWG  TPBR 60764-2

FASTON 250 FLAG REC 18-14 AWG TPBR (Discontinued)

  • Mfr # 60764-2
  • Zoro # G200966530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60764-2
Zoro #
G200966530
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.711 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.17 - .22 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.22 in
Plating Thickness
40 µin
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
Fully Insulated
No
Insertion Force
Normal
Crimp Type
F-Crimp
Mating Retention Type
Dimple
Plating Material
Tin
FASTON
Yes
Contact Base Material
Brass
Terminal Orientation
Reversible Flag
CSA Certified
Yes
Wire Insulation Support
With
Terminates To
Wire & Cable
Line
Premier
Wire/Cable Type
Discrete Wire
Barrel Type
Open
Terminal & Splice Style
Receptacle
UL Rating
Listed
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.