Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 FLAG REC 20-16 AWG TPBR

  • Mfr # 62418-2

  • Zoro # G700966993


product price: $0.17
/ea
Sold in multiples of 3000 for $510.00

Key Features

Wire Size
22 - 16 AWG
Terminal Type
Receptacle
Plating Material
Tin
CSA Certified
Yes
Wire Insulation Support
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62418-2
Zoro #
G700966993
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 - 16 AWG
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.09 - .14 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.14 in

Details

Terminal Type
Receptacle
Plating Material
Tin
CSA Certified
Yes
Wire Insulation Support
With
Terminal Orientation
Flag
Connection Capacity
Single
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Barrel Type
Open
Contact Base Material
Brass
UL Rating
Listed
FASTON
Yes
Mating Retention Type
Dimple
Fully Insulated
No
Wire/Cable Type
Discrete Wire
Terminal & Splice Style
Receptacle
Insertion Force
High
Disconnect Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.