Zoro Homepage

FASTON .250 HOUSING RECEPTACLE

  • Mfr # 1969632-1

  • Zoro # G100956327


product price: $0.23
/ea
Sold in multiples of 900 for $207.00

Key Features

Material
Liquid Crystal Polymer
Color
Black
Number of Contacts
1
Insulated
No
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969632-1
Zoro #
G100956327
UPC #
-
Country of Origin
United States

Details

Item
Terminal Housing
Material
Liquid Crystal Polymer
Color
Black
Number of Contacts
1
Insulated
No
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.