
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1969232-4
Zoro #
G300956349
UPC #
-
Country of Origin
United States
Dimensions
Length
23.11 mm
Details
Item
Terminal Housing
For Use With
Printed Circuit Board
Material
Nylon
Color
Green
Number of Contacts
2
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.