
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171706-1
Zoro #
G500978950
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.961 in
Details
Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Terminal Type
Receptacle
Wire Range
14 AWG
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Mounting Type
Free Hanging
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.