Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 PCB TAB TPBR 1217754-1

FASTON 250 PCB TAB TPBR (Discontinued)

  • Mfr # 1217754-1
  • Zoro # G200941247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217754-1
Zoro #
G200941247
UPC #
-
Country of Origin
United States

Details

Item
Tab
Standards
CSA Certified; UL Rating
Application
Printed Circuit Board
Connection Type
Through Hole - Solder
Features
Wire Insulation Support
Max. Temp.
230 Degrees F
Terminal Type
Flag
Terminal Orientation
90 °
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.