Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 PIGGY-BACK FLAG 18-14 TIN 151321-4

FASTON 250 PIGGY-BACK FLAG 18-14 TIN (Discontinued)

  • Mfr # 151321-4
  • Zoro # G400979187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151321-4
Zoro #
G400979187
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.63 in

Details

Connection Type
F-Crimp
Wire Range
18 to 14 AWG
Insulation Type
Non-Insulated
Seam
Open
Connection Material
Brass
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab & Receptacle
Application
Wire & Cable
Insulation Dia
0.12 to 0.169 in
Contact Plating Material
Tin
Terminal Orientation
Piggyback

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.